Shop All Automotive Battery Chargers
Solar
12 Volt 100A Flashing Power Supply and 100/40/10A HD Battery Charger
Mfr # PL6800
Zoro # G612340591
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solar
- MFR # PL6800
- Zoro # G612340591
- Country of Origin China
- Category Automotive Battery Chargers
Description
The PL6800 is designed to provide stable power, on demand up to 100 amps, to a vehicle electrical system to support module reprogramming. It is also designed specifically for fleet service battery charging with a maximum charge rate of 100 amps, to quickly and effectively bring 4- and 8-battery Group 31 packs back to full charge.In power supply mode, the PRO-LOGIX PL6800 provides power to maintain vehicle electrical system voltage at a preset level, increasing its output in response to system load increases to maintain a stable power environment for successfully reprogramming. It features a voltage output range of 13.1-14.9V, adjustable in 0.1V increments. allowing the operator to dial the output in exactly as specified by the supplier of the vehicle under service. It features fast load responsiveness for ultra-quick recovery from system demand increases. It also delivers its massive power with minimal voltage ripple <100mV, providing a clean flow of power to the vehicle.In charging mode, the PL6800 utilizes advanced microprocessor-controlled logic to precisely deliver a fully automatic charging routine designed to optimally charge and maintain each battery or battery pack serviced. The PL6800 features the ability to properly charge a wide variety of lead acid battery types, including Conventional, AGM, Spiral Wound, Start-Stop, Deep Cycle and Marine batteries for virtually any lead acid battery type installed in a vehicle, the PL6100 can deliver a proper, beneficial charge. The PL6800 adapts its charging approach based on the needs of each battery or battery pack it services. Such adaptations can include activating a soft start mode on deeply discharged batteries, a battery repair mode on older/distressed batteries and temperature compensation when charging in extreme temperatures. It also incorporates numerous features to make charging safer for the operator and the vehicle/battery being charged. - Operating Voltage : 12V- Operational Mode : Automatic- Charging Rates : 100/40/10A- Charging Phases : 7- Battery Types Charged : Flooded, AGM, Spiral, Deep Cycle, Marine- Power Supply Output : 0-100A on Demand, 13.1-14.9V- Maximum Voltage Ripple in PS Mode : 100mV- Reverse Polarity Protection : Yes- Battery Fault Detection : Yes- Temperature Compensation : Yes- Output Cable Length : 13'- Output cable Gauge : #2AWG- AC Input : ***Requires 20A service***- Weight : 25 lbs.- Warranty : 1 Year Limited- UPC : 010271026968
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD RATCHET STRAP SET WITH MOUNTING BRACKETS FOR USE WITH STEEL TRUCK RACKS. (1057-52-01)
- TECHNIDOT Fitting, DOT, PTC, Union Tee, 1/4" (DOT64-04)
- GATES Auto V-Belt, Industry Number K080690HD (K080690HD)
- WAI GLOBAL STRMM PLGR (18941N)
- SOLAR SOLAR SOLJNC950 Jump-N-Carry 12V Jump Starter - 2000 Peak Amps (SOLJNC950)
- SOLAR 10 Amp 12V Intelligent Battery Charger, Maintainer (SOLPL2112)
- CRAFTSMAN 12V, 3A, Battery Charger & Maintainer, Charge Lithium Ion LifePO4 Standard & AGM Vehicle Batteries (CMXCESM260)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 12V (SC1437)
- PDE TECH PDE Tech ZipSpin Portable Pocket Power Jump Starter (ZPB-400)
- THE NOCO CO NOCO 1A Battery Charger, Battery Maintainer and Battery Desulfator - GENIUS1 (GENIUS1)
- SCHUMACHER ELECTRIC Manual Wheel Charger, 6/12V (SC1446)
- Solar Automotive Chargers, Jumpers & Accessories