Shop All Electric Infrared Heater Accessories
Solaira
Variable Heat Control, 120/208-240V
Mfr # SMTRV34-DV
Zoro # G8548416
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120/208/240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Max. Operating Amps 30
- Control Volts 120/208-240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SMTRV34-DV
- Zoro # G8548416
- Country of Origin United Kingdom
- Category Electric Infrared Heater Accessories
Dimensions
Manufacturers Warranty Length | 1 yr. |
Width | 6" |
Depth | 3" |
Height | 6" |
Overall Height | 6 in |
Overall Length | 10 in |
Overall Width | 6 in |
Overall Depth | 3 in |
Overall HxWxD | 6 in x 6 in x 3 in |
Description
Digital Variable Heat Control, Mounting Type Surface, Wall, Voltage 120/208/240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Includes Digital Touch Pad, Amperage 34 A, Fits kW 8.16 kW, Frequency 50/60 Hz, Overall HxWxD 6 in x 6 in x 3 in, Voltage Range 120 to 240V AC, Wattage Output 8,160 W, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Steel (6WRH6)
- VORNADO AIR Vornado® Fit„¢ Personal Air Circulator, Blue (CR1-0225-70)
- TRANE Thermal Limit, Open at 190, Close at 160 (SWT01612)
- GHP GROUP ARCHED FIREPLACE SCREEN (959)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- FOSTORIA Disconnect Switch, 6 In. W, 4 In. D (DC-SK-1)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-463)
- FOSTORIA Heating Element, Horizontal, 1.5kW (671-3784)
- Solaira Electric Heater Accessories