Shop All Electric Infrared Heater Accessories
Solaira
Timer control for Heater, 208-240V
Mfr # SMRTTIM60
Zoro # G9183605
original price:
$438.85
16% off
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Control Volts 208-240
- For Use With All Electric Radiant Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SMRTTIM60
- Zoro # G9183605
- Country of Origin United Kingdom
- Category Electric Infrared Heater Accessories
Dimensions
Manufacturers Warranty Length | 1 yr. |
Height | 5" |
Width | 5" |
Depth | 3" |
Overall Length | 6 in |
Overall Depth | 3 in |
Overall Width | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall HxWxD | 5 1/8 in x 5 1/8 in x 3 in |
Description
Timer Control for Heater, Mounting Type Surface, Wall, Voltage 208/240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Amperage 25 A, Fits kW 6 kW, Frequency 50/60 Hz, Overall HxWxD 5 1/8 in x 5 1/8 in x 3 in, Voltage Range 208 to 240V AC, Wattage Output 6,000 W, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18181.6 12pk)
- DAYTON Blower, 18 1/4 In (7H171)
- ZORO SELECT Toe Space Grille, 3.38 X 13.13, Brown, Steel (4MJD4)
- ZORO SELECT 20x25x1 Synthetic Pleated Air Filters (786EK5)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- FOSTORIA Ruby Red Sleeve, 38-3/4 In. L (31941009)
- SUNSTAR HEATING PRODUCTS SunStar Radiant Safety Screen For 100,000 To 120,000 BTU Ceramic Heaters (43876030)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- Solaira Electric Infrared Heater Accessories