Shop All Electric Infrared Heater Accessories
Solaira
Timer Control for Heater, 208-240V
Mfr # SMRTTIM40
Zoro # G9183596
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Control Volts 208-240
- For Use With All Electric Radiant Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SMRTTIM40
- Zoro # G9183596
- Country of Origin United Kingdom
- Category Electric Infrared Heater Accessories
Dimensions
Width | 5" |
Depth | 3" |
Height | 5" |
Manufacturers Warranty Length | 1 yr. |
Overall Depth | 3 in |
Overall Length | 6 in |
Overall Width | 5 1/8 in |
Overall Height | 5 1/8 in |
Overall HxWxD | 5 1/8 in x 5 1/8 in x 3 in |
Description
Timer Control for Heater, Mounting Type Surface, Wall, Voltage 208/240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Amperage 16.6 A, Fits kW 4 kW, Frequency 50/60 Hz, Overall HxWxD 5 1/8 in x 5 1/8 in x 3 in, Voltage Range 208 to 240V AC, Wattage Output 4,000 W, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp1040A5004 1 Pole 24V-40A (DP1040A500)
- HUNTER FAN CO. JAN FAN Jan Fan Capacitor For High Efficiency Motor, 7.5 Mf, Yellow (JF-CAP-HE)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, (F)NPT 1/2 (VG1845AF)
- SUPCO Round Run Capacitor, CR100X370R (CR100X370R)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- RHEEM Heater Element (44-22518-06)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Ground Fault Sensing Switch, 10-1/3 In. W (GF-SK-1)
- Solaira Electric Infrared Heater Accessories