Shop All Electric Replacement Heater Elements
Solaira
Replacement Heater Lamp, 1.5kW, 14 In. L
Mfr # SWIREAW15240
Zoro # G4298874
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
- Diameter 9/16"
- Length 14 in
- Voltage 240
- For Use With Mfr. Model Number SCOSYXL-L15240s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SWIREAW15240
- Zoro # G4298874
- Country of Origin Multiple
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16" |
Length | 14 in |
Details
Item | Replacement Heater Lamp |
For Use With | Solaira Alpha, Cosy, XL and Riviera Series Heaters |
Voltage | 240 |
For Use With Mfr. Model Number | SCOSYXL-L15240s |
Description
Replacement Heater Lamp, For Use With Grainger Item Number 11Z952, For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 10x10x2", MERV 14 (4YVC9)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- HONEYWELL R8225A1017 24V Spdt Spud Mount (R8225A1017)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 1.5kW (SWIREAW15120)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 2kW (SWIREAW20240)
- GOODMAN 15 kW Heat Kit with Breaker (HKSC15XB)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- YORK Heater Element, Kit, 7.5kW, 240V, Breaker (S1-2HK16500806)
- GOODMAN Gas Low Pressure Switch, 4 5/8in H (LPLP03)
- CHROMALOX 1-3/4IN 3/8IN 150W 120V-AC CARTRIDGE HEATER ELEMENT (CIR-20181)
- Solaira Heaters & Furnaces