Shop All Electric Replacement Heater Elements
Solaira
Replacement Heater Lamp, 14 In. L, 2kW
Mfr # SWIREAW20240
Zoro # G4298865
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
- Diameter 9/16"
- Length 14 in
- For Use With Mfr. Model Number SCOSYXL20240w
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SWIREAW20240
- Zoro # G4298865
- Country of Origin Multiple
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16" |
Length | 14 in |
Details
Item | Replacement Heater Lamp |
For Use With | Solaira Alpha, Cosy, XL and Riviera Series Heaters |
For Use With Mfr. Model Number | SCOSYXL20240w |
Voltage | 240 |
Description
Replacement Heater Lamp, For Use With Grainger Item Number 11Z951, For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A29 Browning Super Grip Belt (A29)
- ALL-FILTERS 20 in. x 20 in. x 1 in. MERV 11 Pleated AC Furnace Air Filter, 12PK (20201.11 12PK)
- DAYTON Transformer Fan, 115/230V, 20 in., 6600 cfm (2ATX7)
- DAYTON Mounting Bracket, Wall, 30kW (2YU91)
- SOLAIRA Replacement Heater Lamp, 1.5kW, 14 In. L (SWIREAW15240)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 1.5kW (SWIREAW15120)
- YORK Heater Element Assembly, 5.6kW (S1-025-41239-000)
- CHROMALOX 3-1/2IN 3/8IN 300W 120V-AC CARTRIDGE HEATER ELEMENT (CIR-2038)
- TEMPCO Heating Element, 70-7/8 In. L (GEM20021)
- YORK Heater Element Assembly, 9.6kW (S1-025-41236-000)
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- Solaira Electric Replacement Heater Elements