Shop All Electric Replacement Heater Elements
Solaira
Replacement Heater Lamp, 14 In. L, 1.5kW
Mfr # SWIREAW15120
Zoro # G4298856
original price:
$242.30
23% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
- Diameter 9/16"
- Length 14 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SWIREAW15120
- Zoro # G4298856
- Country of Origin Multiple
- Category Electric Replacement Heater Elements
Dimensions
Diameter | 9/16" |
Length | 14 in |
Details
Item | Replacement Heater Lamp |
For Use With | Solaira Alpha, Cosy, XL and Riviera Series Heaters |
Voltage | 120 |
Description
Replacement Heater Lamp, For Use With Solaira Alpha, Cosy, XL and Riviera Series Heaters
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE FLAME Black Flat Zinc Expandable Gas Valve Key (EXP.KY.FB)
- FIELD CONTROLS Edh-1 120V Dehumidistat Control (EDH-1)
- JB INDUSTRIES Switch, Rocker (PR-54)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- SOLAIRA Replacement Heater Lamp, 1.5kW, 14 In. L (SWIREAW15240)
- SOLAIRA Replacement Heater Lamp, 14 In. L, 2kW (SWIREAW20240)
- FOSTORIA Heating Element, 1600-Watts, 277V, Mm-24A (630-16279)
- FOSTORIA Quartz Tube, 1500W Output, 120 V AC (671-6258)
- GOODMAN B1037488S Heat Element (Single (B1037488S)
- TEMPCO Heating Element, 4 In. L (CRR00007)
- FOSTORIA Heating Element, 2000-Watts, 277V, Och-46 (671-5018)
- Solaira Electric Replacement Heater Elements