Shop All Electric Infrared Heater Accessories
Solaira
Remote Control for Variable, 240V
Mfr # SMRTVOCC
Zoro # G9183587
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Control Volts 240
- For Use With All Electric Radiant Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SMRTVOCC
- Zoro # G9183587
- Country of Origin United Kingdom
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 3" |
Width | 3" |
Manufacturers Warranty Length | 1 yr. |
Height | 3" |
Overall Depth | 3 in |
Overall Height | 3 in |
Overall Length | 6 in |
Overall Width | 3 in |
Overall HxWxD | 3 in x 3 in x 3 in |
Details
Heater Voltage | 240VAC |
Mounting Type | Wall, Surface |
Material | UL Rated Polymer, Aluminum and Circuit Board |
Control Volts | 240 |
Item | Occupancy Sensor |
For Use With | All Electric Radiant Heaters |
Phase | 1 |
Standards | ETL Listed |
NEMA Rating | 3R |
Voltage | 240V AC |
Voltage Range | 12V DC |
Voltage, Phase | 240V AC, 1-phase |
Wattage Output | 12VDC |
Accessory Type | Occupancy Sensor |
Description
Occupancy Sensor, Mounting Type Surface, Wall, Voltage 240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Overall HxWxD 3 in x 3 in x 3 in, Voltage Range 12V DC, Wattage Output 12VDC, Standards ETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 43-25133-07 Capacitor 50/3/370 (43-25133-0)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- FOSTORIA Portable Heater, 15Kw, 208V, 3-P, 3 (YES-1520-3A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAC6)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- FOSTORIA Wall Mounting Bracket, Vertical Surface (VMB-41-SS)
- FOSTORIA Wire Guard, Stainless Steel (OCHWG-46)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- Solaira Electric Infrared Heater Accessories