Shop All Electric Infrared Heater Accessories
Solaira
Occupancy Monitor for heater, 208-240V
Mfr # SMRTOCC60
Zoro # G9183623
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 208/240VAC
- Mounting Type Wall, Surface
- Material UL Rated Polymer, Aluminum and Circuit Board
- Control Volts 208-240
- For Use With All Electric Radiant Heaters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SMRTOCC60
- Zoro # G9183623
- Country of Origin United Kingdom
- Category Electric Infrared Heater Accessories
Dimensions
Depth | 3" |
Height | 5" |
Manufacturers Warranty Length | 1 yr. |
Width | 5" |
Overall Height | 3 in |
Overall Depth | 3 in |
Overall Length | 5 1/8 in |
Overall Width | 5 1/8 in |
Overall HxWxD | 3 in x 5 1/8 in x 3 in |
Description
Occupancy Sensor, Mounting Type Surface, Wall, Voltage 208/240V AC, 1 Phase, For Use With All Electric Radiant Heaters, Amperage 25 A, Fits kW 6 kW, Frequency 50/60 Hz, Overall HxWxD 3 in x 5 1/8 in x 3 in, Voltage Range 208 to 240V AC, Wattage Output 6,000 W, Standards cETL -SP-1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Duct Collar w/Damper, 10 in 6 in H (GR6POCR7GA26D)
- HEIL QUAKER /ICP 1171916 Trap Drain S (1171916)
- DAYTON Exhaust Fan Venturi Frame, 22x22, Galv (10E035)
- SOLAIRA Variable Heat Control, 120/208-240V (SMTRV34-DV)
- SOLAIRA Timer Control for Heater, 208-240V (SMRTTIM40)
- SOLAIRA Variable Heat Control, 120/208-240V (SMRTV16-DV)
- SOLAIRA Occupancy Sensor, 240V (SMRTVTEM-R)
- FOSTORIA Tip Over Switch, Aluminum (TO-SK-1)
- FOSTORIA Recessed Mounting Frame, Stainless Steel (RMF-222-SS-A)
- FOSTORIA Wire Guard, Nickel Plated Steel (MMWG-46)
- Solaira Electric Heater Accessories