Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC
Mfr # SCOSYXL20240w
Zoro # G4298761
Free Shipping & Returns
$682.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Watts 2000
- Includes Bracket, Waterproof
- BtuH Output 6824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SCOSYXL20240w
- Zoro # G4298761
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 22" |
Height | 5" |
Width | 6" |
Cord Length | 6 ft |
Overall Width | 4 in |
Overall Length | 15 1/2 in |
Overall Dimensions - L x W x D | 15-1/2 in x 4 in x 4-1/4 in |
Grille Depth | 1/2 in |
Overall Depth | 4 1/4 in |
Grille Width | 15 in |
Grille Height | 4 1/2 in |
Description
Electric Infrared Heater, Overall Length 15 1/2 in, Overall Width 4 in, Overall Depth 4 1/4 in, Phase 1, Voltage 208/240V AC, Wattage Output 1500W/2000W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color White, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 6,824 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Pedestal Stroller Mount, 10,000 CFM, 1/2 HP, 115V (293142)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH12K3SB - 12000 BTU Cool w/ Heat Pump 208/230V (PZH12K3SB)
- HOSHIZAKI Water Valve (458548-01)
- BRAY Linkage Assembly Dc24 - 44 (ST-MTG-1/DC44)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH0321-PRO)
- Solaira Electric Heaters & Accessories