Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC
Mfr # SCOSYXL20240b
Zoro # G4298752
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Watts 2000
- Includes Bracket, Waterproof
- BtuH Output 6824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SCOSYXL20240b
- Zoro # G4298752
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 22" |
Width | 6" |
Height | 5" |
Cord Length | 6 ft |
Overall Width | 4 in |
Overall Length | 15 1/2 in |
Grille Height | 4 1/2 in |
Overall Depth | 4 1/4 in |
Overall Dimensions - L x W x D | 15-1/2 in x 4 in x 4-1/4 in |
Grille Depth | 1/2 in |
Grille Width | 15 in |
Description
Electric Infrared Heater, Overall Length 15 1/2 in, Overall Width 4 in, Overall Depth 4 1/4 in, Phase 1, Voltage 208/240V AC, Wattage Output 1500W/2000W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Black, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 6,824 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Refrigeration Lubricant, POE, 1 gal (4314-66)
- BROAN SurfaceShield Vital Vio® Exhaust Fan, LED & Antibacterial Light, 110 CFM (AR110LKVV)
- HONEYWELL Y8150A1017 Fresh Air (Y8150A1017)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-222-THSS)
- Solaira Electric Infrared Heaters