Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC
Mfr # SCOSYXL15240L1B
Zoro # G4317074
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Includes Bracket, Waterproof
- Watts 1500
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SCOSYXL15240L1B
- Zoro # G4317074
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 22" |
Cord Length | 6 ft |
Width | 6" |
Height | 5" |
Grille Depth | 1/2 in |
Overall Dimensions - L x W x D | 22 in x 6 in x 5 in |
Overall Length | 22 in |
Overall Width | 6 in |
Grille Width | 15 in |
Grille Height | 4 1/2 in |
Overall Depth | 5 in |
Description
Electric Infrared Heater, Overall Length 22 in, Overall Width 6 in, Overall Depth 5 in, Phase 1, Voltage 208/240V AC, Wattage Output 1125W/1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Black, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Valve, 2 Way, 3/4 in., NPT (VT2323)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W (2HAC7)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1235-1000B)
- FRIEDRICH PTAC Power Cord, 230/208VAC, White (PXPC23015A)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V (F-30-222-THSS)
- Solaira Electric Infrared Heaters