Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC
Mfr # SCOSY15240W
Zoro # G4298716
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Watts 1500
- Includes Bracket, Waterproof
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SCOSY15240W
- Zoro # G4298716
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 15-1/2" |
Height | 4" |
Width | 6" |
Cord Length | 6 ft |
Overall Width | 6 in |
Overall Length | 15 1/2 in |
Grille Depth | 1/2 in |
Grille Width | 15 in |
Overall Depth | 4 in |
Overall Dimensions - L x W x D | 15-1/2 in x 6 in x 4 in |
Grille Height | 4 1/2 in |
Description
Electric Infrared Heater, Overall Length 15 1/2 in, Overall Width 6 in, Overall Depth 4 in, Phase 1, Voltage 208/240V AC, Wattage Output 1125W/1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color White, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- CARRIER Limit Switch, 290F, M/R SPST, Rollout (HH18HA490)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x15", MERV 14 (2JUX9)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- FOSTORIA Portable Heater, Aluminum, 480V AC (P43-FSP-3)
- Solaira Electric Infrared Heaters