Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC
Mfr # SCOSY15240B
Zoro # G4298725
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Includes Bracket, Waterproof
- Watts 1500
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SCOSY15240B
- Zoro # G4298725
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 15-1/2" |
Height | 4" |
Width | 6" |
Cord Length | 6 ft |
Overall Width | 6 in |
Overall Length | 15 1/2 in |
Overall Depth | 4 in |
Grille Depth | 1/2 in |
Grille Width | 15 in |
Overall Dimensions - L x W x D | 15-1/2 in x 6 in x 4 in |
Grille Height | 4 1/2 in |
Description
Electric Infrared Heater, Overall Length 15 1/2 in, Overall Width 6 in, Overall Depth 4 in, Phase 1, Voltage 208/240V AC, Wattage Output 1125W/1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Black, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 20"x25"x1" Electrostatic Air Filter (ES20251)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49987)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- DR INFRARED HEATER Portable Infrared Space Heater with Nightstand Design, Furniture-Grade Cabinet, 1500W (DR-999)
- Solaira Heaters & Furnaces