Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W
Mfr # SCOSYXL15120w
Zoro # G4298734
original price:
$501.60
9% off
new price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Wall
- Watts 1500
- Includes Bracket, Waterproof
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SCOSYXL15120w
- Zoro # G4298734
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 22" |
Cord Length | 15 ft |
Width | 6" |
Height | 5" |
Overall Width | 6 in |
Overall Length | 22 in |
Grille Height | 4 1/2 in |
Overall Depth | 5 in |
Grille Depth | 1/2 in |
Grille Width | 15 in |
Overall Dimensions - L x W x D | 22 in x 6 in x 5 in |
Description
Electric Infrared Heater, Overall Length 22 in, Overall Width 6 in, Overall Depth 5 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color White, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Control Type Digital or Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (4C557)
- RHEEM Hot Surface Ignitor, 5.25" Insulation (62-22669-92)
- BESTAIR PRO 16 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (G5-1625-11-2)
- BELIMO 24V Mod S/R Act w/FlgGlbLinkag (FGVL+AVKB24-MFT)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-462-THSS)
- Solaira Electric Infrared Heaters