Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W
Mfr # SALPHA3-60240L1G
Zoro # G4298655
original price:
$1,797.99
39% off
new price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Includes Bracket, Waterproof
- Watts 6000
- BtuH Output 20,472
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SALPHA3-60240L1G
- Zoro # G4298655
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 48" |
Height | 9" |
Width | 9" |
Cord Length | 6 ft |
Overall Length | 46 in |
Overall Width | 10 in |
Overall Depth | 6 in |
Grille Height | 4 1/2 in |
Grille Width | 46 in |
Overall Dimensions - L x W x D | 46 in x 10 in x 6 in |
Grille Depth | 1/2 in |
Description
Electric Infrared Heater, Overall Length 46 in, Overall Width 10 in, Overall Depth 6 in, Phase 1, Voltage 208/240V AC, Wattage Output 4500W/6000W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 46 in, Grille Material Coated Steel, Galvanized, Heating Capacity 20,472 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER 6 to 14 in Square Square Plaque Ceiling Diffuser, White (STR-PQ-W-NRD)
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White (CLCU75-7)
- 3M Filtrete 23.8 in. H X 20.5 in. W Rectangular Air Purifier Filter (FAPF-UCTFN-4)
- NORDFAB Round Branch Tee, 16 in Duct Dia, Galvanized Steel, 20 GA, 24" L, 20 in H (8040304816)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- FOSTORIA Infrared Quartz Electric Heater (H-90-342-TH)
- Solaira Electric Infrared Heaters