Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W
Mfr # SALPHAH2-40240G
Zoro # G4298664
product price: $1,062.99
/ea
Free Shipping & Returns
$1,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Watts 4000
- Includes Bracket, Waterproof
- BtuH Output 13,648
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SALPHAH2-40240G
- Zoro # G4298664
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 32" |
Width | 9" |
Cord Length | 6 ft |
Height | 9" |
Overall Width | 10 in |
Overall Length | 31 in |
Grille Depth | 1/2 in |
Grille Height | 4 1/2 in |
Grille Width | 31 in |
Overall Depth | 6 in |
Overall Dimensions - L x W x D | 31 in x 10 in x 6 in |
Description
Electric Infrared Heater, Overall Length 31 in, Overall Width 10 in, Overall Depth 6 in, Phase 1, Voltage 208/240V AC, Wattage Output 3000W/4000W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 31 in, Grille Material Coated Steel, Galvanized, Heating Capacity 13,648 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x30"x1" (284-120-300)
- B & K Toe Space Flr Grill 2X10 (C150TSW 02X10)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- ALL-FILTERS 16X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16204.11 3PK)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 6824 BtuH, 208/240V AC (SCOSYXL20240b)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- Solaira Heaters & Furnaces