Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W
Mfr # SALPHA20240G
Zoro # G4316532
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Includes Bracket, Waterproof
- Watts 2000
- BtuH Output 6824
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SALPHA20240G
- Zoro # G4316532
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 16" |
Width | 9" |
Cord Length | 6 ft |
Height | 9" |
Overall Width | 10 in |
Overall Length | 16 in |
Overall Dimensions - L x W x D | 16 in x 10 in x 6 in |
Grille Width | 15 in |
Grille Height | 4 1/2 in |
Grille Depth | 1/2 in |
Overall Depth | 6 in |
Description
Electric Infrared Heater, Overall Length 16 in, Overall Width 10 in, Overall Depth 6 in, Phase 1, Voltage 208/240V AC, Wattage Output 1500W/2000W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 6,824 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Infrared Heater, 240V, 1000W (CRB10033)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- BRISKHEAT Heating Cord, 120VAC, 64W, 3 ft., Max. Temp. 900°F (482°C) (HTC451001)
- ICE-O-MATIC Curtain Splash (9051154-12)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120b)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- DIMPLEX Indoor/Outdoor Electric Infrared Heater, 240V 1800W (DIR18A10GR)
- Solaira Electric Heaters & Accessories