Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 1500 W
Mfr # SALPHA15240G
Zoro # G4298637
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Watts 1500
- Includes Bracket, Waterproof
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SALPHA15240G
- Zoro # G4298637
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 16" |
Height | 9" |
Cord Length | 6 ft |
Width | 9" |
Overall Width | 10 in |
Overall Length | 16 in |
Overall Dimensions - L x W x D | 16 in x 10 in x 6 in |
Grille Depth | 1/2 in |
Grille Height | 4 1/2 in |
Overall Depth | 6 in |
Grille Width | 15 in |
Description
Electric Infrared Heater, Overall Length 16 in, Overall Width 10 in, Overall Depth 6 in, Phase 1, Voltage 208/240V AC, Wattage Output 1125W/1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 20" Dia., 22 Deg. Pitch (VE10D958PG)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- MCDONNELL & MILLER Head Mechanism with Snap Switch (150S-HD)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 4000 W (SALPHAH2-40240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V (F43-FSS-3)
- Solaira Heaters & Furnaces