Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC
Mfr # SALPHA15120G
Zoro # G4298621
original price:
$554.99
12% off
new price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling Suspended, Wall
- Watts 1500
- Includes Bracket, Waterproof
- BtuH Output 5120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solaira
- MFR # SALPHA15120G
- Zoro # G4298621
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Length | 16" |
Height | 9" |
Width | 9" |
Cord Length | 15 ft |
Overall Width | 10 in |
Overall Length | 16 in |
Overall Depth | 6 in |
Grille Width | 15 in |
Overall Dimensions - L x W x D | 16 in x 10 in x 6 in |
Grille Height | 4 1/2 in |
Grille Depth | 1/2 in |
Description
Electric Infrared Heater, Overall Length 16 in, Overall Width 10 in, Overall Depth 6 in, Phase 1, Voltage 120V AC, Wattage Output 1500W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material Aluminum, Mounting Type Surface, Suspended, Grille Depth 1/2 in, Grille Height 4 1/2 in, Grille Width 15 in, Grille Material Coated Steel, Galvanized, Heating Capacity 5,120 BtuH, Heating Method Radiant, Housing Finish Powder Coated, Control Type Digital or Mechanical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- SCHNEIDER ELECTRIC Ball Valve, 1/2", 2-Way, 2.6 gpm (VB-2213-500-9-4)
- ALLEGRO INDUSTRIES Ventilation Duct, 25 ft., Black/Yellow (9650-25)
- ALLEGRO INDUSTRIES Pleated Pre-Filter, PK6 (9450-PF)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120W)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- DR INFRARED HEATER Carbon Infrared Indoor/Outdoor Patio Heater, Wall or Ceiling Mount, 1500W, Black (DR-222)
- Solaira Heaters & Furnaces