Shop All Electric Infrared Heaters
Solaira
Electric Infrared Heater, Aluminum, 277V AC
Mfr # SALPHA20277L1G
Zoro # G710534915
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beam Pattern 45 Degrees
- Overall Depth 6 in
- Wattage Output 2,000 W
- Overall Height 10 in
- Electrical Connection Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # SALPHA20277L1G
- Zoro # G710534915
- UPC # 687175000105
- Country of Origin United Kingdom
- Category Electric Infrared Heaters
Dimensions
Overall Depth | 6 in |
Overall Height | 10 in |
Overall Length | 16 in |
Details
Item | Electric Infrared Heater |
Beam Pattern | 45 Degrees |
Wattage Output | 2,000 W |
Electrical Connection | Hardwired |
Element Type | Quartz Lamp |
NEMA Plug Configuration | Hardwired |
Housing Color | Gray |
Phase | 1 |
Voltage | 277V AC |
Housing Material | Aluminum |
Housing Finish | Antique |
For Use Indoors/Outdoors | Indoor/Outdoor |
Heating Capacity | 6,820 BtuH |
Description
Electric Infrared Heater, Overall Height 10 in, Overall Length 16 in, Overall Width Not Applicable, Overall Depth 6 in, Phase 1, Voltage 277V AC, Wattage Output 2,000 W, Beam Pattern 45 Degrees , Element Type Quartz Lamp, Housing Color Gray, Housing Material Aluminum, Mounting Type Suspended, Wall, Heating Capacity 6,820 BtuH, Housing Finish Antique, Electrical Connection Hardwired, NEMA Plug Configuration Hardwired, For Use Indoors/Outdoors Indoor/Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Efw Multiwatt Large Wall Heater 240V 4000W White W/Sp Stat White (EFW2440-MW-T-W)
- FILTERS-NOW Filters-Now DPE14X20X1 Dynamic Filter; Pack Of 3 (DPE14X20X1)
- RHEEM 43-25133-22 Capacitor - (43-25133-2)
- SUPCO Potential Relay, Adjustable, - Contact Rating (Amps), 110-370 Volts, - Time Delay (APR5)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 120V AC (SALPHA15120G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 208/240V AC (SCOSY15240B)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 2000 W (SALPHA20240G)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 6000 W (SALPHA3-60240L1G)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSY15120B)
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W (SCOSYXL15120w)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-463-THSS)
- Solaira Electric Infrared Heaters