Shop All Electric Wall Heater Accessories
Solaira
Control and Enclosure, Wall, 120V, 208-240V
Mfr # PASCR90-1-DIN
Zoro # G402590571
Free Shipping & Returns
$951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0-100% Potentiamter, Nema 1 Enclosure
- Phase 2
- Voltage Range 120V; 208-240V
- Voltage, Phase 1-Phase
- Amperage 90 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # PASCR90-1-DIN
- Zoro # G402590571
- UPC # 687175005711
- Country of Origin Canada
- Category Electric Wall Heater Accessories
Dimensions
Overall Height | 12 in |
Overall Width | 16 in |
Overall Length | 12 in |
Overall Depth | 12 in |
Overall HxWxD | 12 in X 16 in X 12 in |
Details
Item | Control and Enclosure |
Includes | 0-100% Potentiamter, Nema 1 Enclosure |
Phase | 2 |
Voltage Range | 120V; 208-240V |
Voltage, Phase | 1-Phase |
Amperage | 90 A |
Voltage | 120V; 208-240V |
Control Voltage | 120 V AC, 25 V AC |
Standards | UL508, CSA |
For Use With | All Electric Radiant Heaters, All Solaira Electric Infrared Heaters, Heater(s) That Require 90A In a Zone |
Fits kW | All Wattages |
Frequency | 50/60 Hz |
Accessory Type | Control and Enclosure |
Description
Control and Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON End Filter Cover (3221002900)
- NORDYNE 632338R Sw On/Auto 3Tr (632338R)
- QWIKPRODUCTS QwikTreat Mold Test Kit (QT4200)
- AIR HANDLER 24x30x1 Synthetic Pleated Air Filter, MERV 8 (6B922)
- KING ELECTRIC King Pic-A-Watt Wall Heater Interior And Grill, 2250W Max, 240V, Compact, White (PAW2422I-W)
- CADET Heater Wall Grille, Surface, 12" H (CTGW)
- BARD Thermal Cutoff, 3'' O.H, 2'' O.W, 3'' O.D (8402-093BX)
- QMARK Mounting Frame, 21 In. W, 21 In. H (SMHTSSNW)
- LYNX FIREPLACE GRATE 14""X10""D (S147E)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- PLEASANT HEARTH Fireplace Shovel (613)
- Solaira Electric Heater Accessories