Shop All Electric Wall Heater Accessories
Solaira
Control and Enclosure, Wall, 120V, 208-240V
Mfr # PASCR30-1-DIN
Zoro # G802590591
Free Shipping & Returns
$1,149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0-100% Potentiamter, Nema 1 Enclosure
- Phase 1
- Fits kW 2 kW, 3 kW, 4 kW, 4.5 kW, 6 kW, All Wattages
- Overall Depth 12 in
- For Use With All Electric Radiant Heaters, All Solaira Electric Infrared Heaters, Heater(s) That Require 30A In a Zone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # PASCR30-1-DIN
- Zoro # G802590591
- UPC # 687175005704
- Country of Origin Canada
- Category Electric Wall Heater Accessories
Dimensions
Overall Depth | 12 in |
Overall Width | 12 in |
Overall Height | 8 in |
Overall HxWxD | 12 in X 12 in X 8 in |
Overall Length | 12 in |
Details
Item | Control and Enclosure |
Includes | 0-100% Potentiamter, Nema 1 Enclosure |
Phase | 1 |
Fits kW | 2 kW, 3 kW, 4 kW, 4.5 kW, 6 kW, All Wattages |
For Use With | All Electric Radiant Heaters, All Solaira Electric Infrared Heaters, Heater(s) That Require 30A In a Zone |
Voltage | 120V; 208-240V |
Frequency | 50/60 Hz |
Voltage, Phase | 1-Phase |
Standards | UL508, CSA |
Control Voltage | 120 V AC, 24 V AC |
Voltage Range | 120V; 208-240V |
Amperage | 30 A |
Accessory Type | Control and Enclosure |
Description
Control and Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 22-3/8" W (TWB150ZOTT4SSU0)
- KMC CONTROLS Temperature Sensor, 4 In. Duct Rigid (STE-1405)
- AIR HANDLER 8 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGA4)
- ALL-FILTERS 12X18X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (12181.C 6PK)
- KING ELECTRIC King Forced Air Wall Heater With Built-In Single Pole Thermostat, 1500W, 120V, White (W1215-T-W)
- DAYTON Bimetal Thermostat, Built In, 45 to 85 F (2YV12)
- FOSTORIA Variable Heat Controller, 9984 W (VHC-99)
- EMBASSY INDUSTRIES Embassy HAV-88-3 Compact Hydronic KickSpace Heater (5612549882)
- SMITHS ENVIRONMENTAL PRODUCTS Quiet-One Kickspace Fan Heater, 10000 BTU (KS2010)
- DAYTON Frame, Surface Mount (5ZK72)
- DAYTON Electric Wall Heat Frame, 11 1/25" W (797V17)
- Solaira Electric Heaters & Accessories