Shop All Electric Wall Heater Accessories
Solaira
Control and Enclosure, Wall, 120V, 208-240V
Mfr # PASCR165-1-DIN
Zoro # G702590578
Free Shipping & Returns
$3,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 0-100% Potentiamter, Nema 1 Enclosure
- Phase 3
- Amperage 165 A
- For Use With All Electric Radiant Heaters, All Solaira Electric Infrared Heaters, Heater(s) That Require 165A In a Zone
- Overall HxWxD 12 in X 16 in X 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solaira
- MFR # PASCR165-1-DIN
- Zoro # G702590578
- UPC # 687175005728
- Country of Origin Canada
- Category Electric Wall Heater Accessories
Dimensions
Overall HxWxD | 12 in X 16 in X 12 in |
Overall Length | 12 in |
Overall Width | 16 in |
Overall Depth | 12 in |
Overall Height | 12 in |
Details
Item | Control and Enclosure |
Includes | 0-100% Potentiamter, Nema 1 Enclosure |
Phase | 3 |
Amperage | 165 A |
For Use With | All Electric Radiant Heaters, All Solaira Electric Infrared Heaters, Heater(s) That Require 165A In a Zone |
Frequency | 50/60 Hz |
Voltage Range | 120V; 208-240V |
Control Voltage | 120 V AC, 26 V AC |
Voltage | 120V; 208-240V |
Fits kW | All Wattages |
Standards | UL508, CSA |
Voltage, Phase | 1-Phase |
Accessory Type | Control and Enclosure |
Description
Control and Enclosure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Vacuator Valve, P112803 (P112803)
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- BELIMO Actuator, Damper, 35 in-lb, 24V AC/DC (LF24-SR US)
- ALFA LAVAL M10-B NBR-B Channel plate gasket (M10-B)
- LYNX FIREPLACE GRATE 14""X10""D (S147E)
- UNIFLAME Uniflame C-6162 19 INCH OVERSIZED HAND CARVED BELLOW (C-6162)
- CADET Heater Wall Can, Surface, 11-1/2" H (CTC)
- OPEN HEARTH Black Cast Iron Fireplace Grate (15430)
- PANACEA COAL HOD 13-3/4X16-3/4"" (15341)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- PLEASANT HEARTH Fireplace Shovel (613)
- Solaira Electric Wall Heater Accessories