Shop All Uninterruptible Power Supplies (UPS)
Solahd
UPS System, DIN Rail/Chassis, , In:120/230V AC
Mfr # SDUENETIPCARD
Zoro # G101866397
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail/Chassis
- Input Voltage 120/230V AC
- Width 30 mm
- Includes Software and Cable
- For Use With Comm Card, SolaHD SDU AC - A Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # SDUENETIPCARD
- Zoro # G101866397
- Country of Origin Sweden
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 30 mm |
Details
Item | UPS System |
Mounting | DIN Rail/Chassis |
Input Voltage | 120/230V AC |
Includes | Software and Cable |
For Use With | Comm Card, SolaHD SDU AC - A Series |
Operating Temperature | 0°C to +50°C |
Output Voltage Range | 120 or 230 Vac (Simulated Sinewave) |
Input voltage range | 120 V (+10%, -20%) or 230 V (+/- 15%) |
Nominal Voltage Range | 120 or 230 Vac |
Hertz | 50 or 60 Hz |
Number of Phases | Single Phase |
Audible Noise | < 40dBA (beyond 1 meter from surface) |
Typical Back-up Time (minutes, full load) | SDU 500A(-5): 4; SDU 850A(-5): 2 |
Capacity (VA/W) | SDU 500A(-5): 500/300; SDU 850A(-5): 850/510 |
Description
UPS, For Use With Comm Card, SolaHD SDU AC - A Series, Width 30 mm, Includes Software and Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20138)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- SOLAHD Smart UPS, 850 VA, 0 Outlets, DIN Rail, Out: 120V AC , In:120V AC (SDU850B)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2UNC)
- SIEMENS UPS System, 336 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41343AB001AY0)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- TYCON SYSTEMS UPSPro, 12V 120W, 432W Batt, Polycarb (UPS-PL12-36-120)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- Solahd Power Systems