Shop All Surge Protectors
Solahd
Surge Protector, 3 Phase, 480V, 3 Poles, 3
Mfr # STV100K48D
Zoro # G4406787
Free Shipping & Returns
$1,002.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple
- Phase 3
- Voltage 480V
- Number of Poles 3
- Voltage Protection Rating 2000V (L-G, L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STV100K48D
- Zoro # G4406787
- UPC # 783472019809
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 3.2 in |
Width | 4 in |
Chase Nipple Size | 1/2 in |
Description
Surge Protection Device, Metallic, Chase Nipple Size 1/2 in, Depth 3.2 in, Enclosure Material Metal, Enclosure NEMA Rating 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN TFP Side-Mount Filter Fans, 115v 50/60Hz (TFP61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1058ZP)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- RACO Noninsulated Connector, 1/2 In., 90 Deg (3422)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- Solahd Power System Protection