Shop All Surge Protectors
Solahd
Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA
Mfr # STV100K27Y
Zoro # G4406796
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple
- Phase 3
- Voltage 277/480V
- Number of Poles 3
- Voltage Protection Rating 1200V (L-G, L-N, N-G), 2000V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # STV100K27Y
- Zoro # G4406796
- UPC # 783472019762
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 3.2 in |
Width | 4 in |
Chase Nipple Size | 1/2 in |
Length (Straight Wireway) | 6.0 in |
Description
Surge Protection Device, Metallic, Chase Nipple Size 1/2 in, Depth 3.2 in, Enclosure Material Metal, Enclosure NEMA Rating 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating (ATMR1/4)
- GARDNER BENDER Cord/Cable Clips, Adhesive, 3 Hole, PK2 (GCC-003)
- SQUARE D Multi 9 Door Interlock Handle (MG27047)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 30kA (STFE20010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2, 25kA (STV25K24S)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3, 100kA (STV100K48D)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2, 25kA (STFV15010N)
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V, 2 Poles, 3 (M9L12240)
- Solahd Power System Protection