Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 3 Poles, 2
Mfr # STV25K24S
Zoro # G0245061
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 240V
- Number of Poles 3
- Voltage Protection Rating 900V (L-L, L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # STV25K24S
- Zoro # G0245061
- UPC # 783472019885
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.87 in |
Depth | 4 3/4 in |
Width | 2.56 in |
Description
Surge Protection Device, Metallic, Amps 20 A, Depth 4.75 in, Enclosure Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Wireway, 4 ft., 4inWx4inH (F44W48)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-150-25)
- HUBBELL 20A Flanged Inlet Locking Receptacle 2P 2W 250V (HBL8815C)
- REMKE Drain Fitting, NOVAL Accessory, Stainless Steel (RDC50SS)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 160 kA (SSP04EMA16)
- Solahd Surge Protectors