Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 2 Poles, 2
Mfr # STFV15024L
Zoro # G4407584
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 240V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFV15024L
- Zoro # G4407584
- UPC # 783472700400
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 3/4 in |
Depth | 2.35 in |
Width | 4 3/4 in |
Description
Surge Protection Device, Nonmetallic, Amps 15 A, Depth 2.35 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLKV-B)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- SQUARE D Buck Boost Transformer, 500 VA, NEMA 3R, 80°C, 16/32V AC, 120/240V AC (500SV46B)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Motor Run, Black (9001KN236)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- Solahd Surge Protectors