Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 2 Poles, 2
Mfr # STFV07524L
Zoro # G4407593
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 240V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFV07524L
- Zoro # G4407593
- UPC # 783472700394
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 3/4 in |
Depth | 2.35 in |
Width | 4 3/4 in |
Description
Surge Protection Device, Nonmetallic, Amps 7.5 A, Depth 2.35 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Port Surface Mount Unloaded, Quickport, White (41089-1WP)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-24A)
- SIEMENS Joystick Operator, 4 Directions, 22mm (3SU1150-7AF88-1QA0)
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- AUTOMATION SYSTEMS INTERCONNECT Surge Protector, 120V, 2 Poles (ASISP150-PN)
- Solahd Surge Protectors