Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 2 Poles, 2
Mfr # STFV02524L
Zoro # G4407663
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 240V
- Number of Poles 2
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFV02524L
- Zoro # G4407663
- UPC # 783472700370
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 1.81 in |
Width | 2.88 in |
Description
Surge Protection Device, Nonmetallic, Amps 2.5 A, Depth 1.81 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (185)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- WIREMOLD Transition Fitting, Ivory, Steel (2686FO)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (CCMR01.5)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- CITEL Surge Protector, 1 Phase, 120V, 2 (M50-120S-A)
- Solahd Power System Protection