Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 2 Poles, 2
Mfr # STFE05024L
Zoro # G4407627
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 240V
- Number of Poles 2
- Voltage Protection Rating 1200V (L-G), 800V (L-L)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFE05024L
- Zoro # G4407627
- UPC # 783472029150
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.88 in |
Depth | 4.56 in |
Width | 2.56 in |
Description
Surge Protection Device, Metallic, Amps 5 A, Depth 4.56 in, Enclosure Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, J, Black, Standard (36GL01)
- SQUARE D Molded Case Circuit Breaker, BDL Series 80A, 3 Pole, 347/600V AC, B Curve (BDL36080)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- FLEX-STRUT Rigid Conduit Clamp, Size 3/4" (FS-1100A-3/4 E/G)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- Solahd Surge Protectors