Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 240V, 1 Poles, 2
Mfr # STV100K24L
Zoro # G4406805
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Chase Nipple
- Phase 1
- Voltage 240V
- Number of Poles 1
- Voltage Protection Rating 1000V (L-L), 1200V (L-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # STV100K24L
- Zoro # G4406805
- UPC # 783472019663
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 6 in |
Depth | 3.2 in |
Width | 4 in |
Chase Nipple Size | 1/2 in |
Length (Straight Wireway) | 6.0 in |
Description
Surge Protection Device, Metallic, Chase Nipple Size 1/2 in, Depth 3.2 in, Enclosure Material Metal, Enclosure NEMA Rating 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, IEC C14, SJT, 10 ft., Blk, 10A, 18/3 (5XFT2ID)
- BELL Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- HUBBELL HBL2420ST - Twist-Lock® EdgeConnect™ Receptacle with Spring Termination, 20A, 3P 250V, L15-20R, Black (HBL2420ST)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- TRC SURGE GUARD 50 Amp Surge Guard Hardwire with Telecom Jack (35550)
- Solahd Power System Protection