Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STV25K10S
Zoro # G2331262
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 500V (L-G, L-N, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STV25K10S
- Zoro # G2331262
- UPC # 783472019861
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.87 in |
Depth | 4 3/4 in |
Width | 2.56 in |
Description
Surge Protection Device, Metallic, Amps 20 A, Depth 4.75 in, Enclosure Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 100FT- Clear (HS3-100-100-CL)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, SS (ASPBSS)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS41S-120)
- Solahd Surge Protectors