Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STFV30010N
Zoro # G4407575
Free Shipping & Returns
$1,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120V
- Number of Poles 1
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFV30010N
- Zoro # G4407575
- UPC # 783472700363
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 3/4 in |
Depth | 2.35 in |
Width | 4 3/4 in |
Description
Surge Protection Device, Nonmetallic, Amps 30 A, Depth 2.35 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (G2R-2-SN-DC12(S))
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 8A, 1 Pole, 240/415V AC, D Curve (M9F43108)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- SQUARE D Manual Motor Starter, Knob, 0.25to0.4A, 3P (GV2P03)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- NVENT ERICO Surge Protector, 3 Phase, 120/208V, 4 Poles, 4 (TDX200S120/208)
- Solahd Power System Protection