Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STFV07510N
Zoro # G4407602
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120V
- Number of Poles 1
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFV07510N
- Zoro # G4407602
- UPC # 783472700349
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 3/4 in |
Depth | 2.35 in |
Width | 4 3/4 in |
Description
Surge Protection Device, Nonmetallic, Amps 7.5 A, Depth 2.35 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-R)
- CARLING TECHNOLOGIES Rotary Switch, SP3T, 4 Connections (700-BL)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- EATON Whole House Surge Protector (CHSPT2ULTRA-1)
- Solahd Surge Protectors