Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STFV02510N
Zoro # G4407654
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Phase 1
- Voltage 120V
- Number of Poles 1
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # STFV02510N
- Zoro # G4407654
- UPC # 783472700325
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4 in |
Depth | 1.81 in |
Width | 2.88 in |
Description
Surge Protection Device, Nonmetallic, Amps 2.5 A, Depth 1.81 in, Enclosure Material Epoxy Encapsulated Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BC5)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 12 A, Reversing: No (XTCE012B10E)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5-1/4" W, 1-1/4" H (5133337)
- LEVITON GFI Receptacle (GFNT2-T)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE10010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV05010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV100K10N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- ALLEN BRADLEY 130-250V-Ac 130-250V-Dc Surge Suppressor (199-FSMA11)
- Solahd Power System Protection