Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STFE10010N
Zoro # G4407636
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 400V (L-N), 500V (L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # STFE10010N
- Zoro # G4407636
- UPC # 783472029129
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.88 in |
Depth | 4.56 in |
Width | 2.56 in |
Description
Surge Protection Device, Metallic, Amps 10 A, Depth 4.56 in, Enclosure Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3/4" Conduit Size (2833)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (CCP0.75BK)
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 3A, 125V AC, Non-Indicating (BP/GMA-3A)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 300' Length - Gray (WL905BSP-GRAY)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE05010N)
- SOLAHD Surge Protector, 1 Phase, 240V, 3 Poles, 2 (STV25K24S)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-275-Ex)
- Solahd Power System Protection