Shop All Surge Protectors
Solahd
Surge Protector, 1 Phase, 120V, 1 Poles, 2
Mfr # STFE05010N
Zoro # G4407566
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style DIN Rail
- Phase 1
- Voltage 120V
- Number of Poles 1
- Voltage Protection Rating 400V (L-N), 600V (L-G, N-G)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # STFE05010N
- Zoro # G4407566
- UPC # 783472029112
- Country of Origin Mexico
- Category Surge Protectors
Dimensions
Length | 4.88 in |
Depth | 4.56 in |
Width | 2.56 in |
Description
Surge Protection Device, Metallic, Amps 5 A, Depth 4.56 in, Enclosure Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Brown (HS359-S10-BROWN)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (S506-1-R)
- RACO Electrical Box, 42 cu in, Square Box, Steel, Square (8265)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- SOLAHD Surge Protector, 3 Phase, 480V, 3 Poles, 3 (STV100K48D)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV02510N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STV25K10S)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV15010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE03010N)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFV07510N)
- CYBERPOWER Surge Prtct Wall 900J (B100WRC1)
- Solahd Power System Protection