Shop All Power Supplies
Solahd
Redundancy Module, 24V DC, 12/28V DC, DIN Rail
Mfr # SDN 2.520RED
Zoro # G4134837
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24V DC
- Mounting Type Din Rail
- Output Voltage 12/28V DC
- Voltage Output 24V DC
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # SDN 2.520RED
- Zoro # G4134837
- UPC # 783472100972
- Country of Origin Mexico
- Category Power Supplies
Dimensions
Height | 4.88 in |
Width | 1.97 in |
Depth | 4.55 in |
Description
Redundancy Power Supply Module, For Use With Sola SDN Series DC Power Supplies, Mounting Type DIN Rail, Input Voltage 24V DC, Voltage Output 24V DC, Amps 20, Peak Amps 20 A, Output Noise Less Than 3.0mV, Status Indicator Green LED, Case Material Metal, Height 4.88 in, Width 1.97 in, Depth 4.55 in, Temp. Range -13 to 185 Degrees F, Standards CE, CUL/CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x12 (A6612T1T)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7502K13)
- LEGRAND Single Round Opening, Ivory (V4047AX)
- SOLAHD DC Power Supply, 176/264V AC; 85/132V AC, 24/28V DC, 100W, 3.8A, DIN Rail (SDP424100LT)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 12V DC, 81.6W, 6.8A, Panel (SLS12068T)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 240W, 10A, DIN Rail/Chassis (SDN1024100P)
- SOLAHD DC Power Supply, 176/264V AC; 210/375V DC; 85/132V AC, 24/28V DC, 100W, 4.2A, DIN Rail (SDP424100RT)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 92W, 3.8A, DIN Rail/Chassis (SDN424100LP)
- SOLAHD DC Power Supply, 100/120/220/230/240V AC, 24V DC, 57.6W, 2.4A, Panel (SLS24024T)
- ANTAIRA 15 Watt Industrial Single Output DIN-Rail Power Supply - 12 VDC / 1.25 Amps (HDR-15-12)
- Solahd Power Systems