Shop All Computer Power Supplies
Solahd
Power Supply 12V, 50W, 4A
Mfr # SVL412100
Zoro # G6891731
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC
- Phase - Electrical Single
- Output Voltage 12V DC
- Power Rating 48W
- Output Amps 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # SVL412100
- Zoro # G6891731
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Height | 2.95 in |
Width | 1.18 in |
Depth | 3.52 in |
Details
Item | Din Rail Power Supply |
Input Voltage | 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC |
Phase - Electrical | Single |
Output Voltage | 12V DC |
Power Rating | 48W |
Output Amps | 4 |
Mounting | DIN Rail |
Style | Switching |
Case Material | Metal Case |
Status Indicator | Green LED DC OK Signal |
Hz | 50 Hz to 60 Hz |
Peak Amps | 35 A at 115 V AC, 65 A at 230 V AC |
Operating Temp. Range | -20 Degrees to 70 Degrees C |
Hold Up Time | 20 msec, 90 msec at 230 V AC |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Standards | CE, cRUus, cULus |
Description
Din Rail Power Supply, Input Voltage 100 to 240 V AC, 120 to 375 V DC, 85 to 264 V AC, Output Voltage 12V DC, Power Rating 48W, Output Amps 4, Mounting DIN Rail, Switching, Case Material Metal Case, Height 2.95 in, Width 1.18 in, Depth 3.52 in, Hz 50 Hz to 60 Hz, Phase - Electrical Single, Peak Amps 35 A at 115 V AC, 65 A at 230 V AC, Hold Up Time 20 msec, 90 msec at 230 V AC, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MSA 10038412 Battery (10038412 BATTERY MSA)
- ILC Replacement for Sportdog Prohunter 2500 Sr200-im Receiver (PROHUNTER 2500 SR200-IM RECEIVER SPORTDOG)
- LOGITECH C922 Pro Stream Webcam, 960001087 (960-001087)
- TRANSCEND INFORMATION 32Gb Jetflash 710 Silver Usb 3.0 (TS32GJF710S)
- SOLAHD Din Rail Power Supply, 10 A, 240 W (SVL1024480)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SOLAHD Power Supply 24V, 50W, 2.1A (SVL224100)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- Solahd Computer Power Supplies