Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 60VA
Mfr # 23130602
Zoro # G2798424
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.5A
- Input Voltage 120V
- Output Voltage 120V
- Power Rating 60VA
- Hardwired/Corded Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # 23130602
- Zoro # G2798424
- UPC # 783472220106
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 7 in |
Depth | 5 in |
Width | 4 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 4 in x 5 in x 7 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 0.5A, Input Voltage 120V, Output Voltage 120V, Power Rating 60VA, Output Watts 60 W, Hardwired, Width 4 in, Depth 5 in, Height 7 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1-1/4" NPT, .688-.812 (RSR-413)
- ARCON Arcon ARC-11827 L5-30 Generator Adapter (ARC-11827)
- RACO Electrical Box, 16.5 cu in, Handy Box, 1 Gang, Steel, Rectangular (678)
- EPSON Heat Shrink Tube, Black on White, 0.562inW (214STBWPX)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 82, 30 HP (VS-30)
- Solahd Power Conditioners