Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 500VA
Mfr # 63231508
Zoro # G2291091
Free Shipping & Returns
$1,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC
- Input Voltage 120/208/240/480V
- Power Rating 500VA
- Hardwired/Corded Hardwired
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # 63231508
- Zoro # G2291091
- UPC # 783472561568
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 13 in |
Depth | 7 in |
Width | 9 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 9 in x 7 in x 13 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 1.0A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC, Input Voltage 120/208/240/480V, Output Voltage 120/208/240V, Power Rating 500VA, Output Watts 500 W, Hardwired, Width 9 in, Depth 7 in, Height 13 in, Phase Single, Voltage Regulation Percent +/-3, Cord Length No Cord, Number of Outlets 0, Features Harmonic Filtering, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 3A, 1 Pole, 277/480V AC, C Curve (FAZ-C3/1-NA-SP)
- SQUARE D Circuit Breaker Enclosure, QO, 225A (QOM22225NRB)
- MIDWEST FASTENER 14, 10 PK (63216)
- LEVITON 15A 125V 3-Wire 2-Pole Residential Grade Cord Connector (012-515CV-0OR)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 126, 50 HP (VS-50)
- Solahd Power Conditioners