Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 500VA
Mfr # 23231508
Zoro # G1163942
Free Shipping & Returns
$1,450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 1A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC
- Input Voltage 120/208/240/480V
- Power Rating 500VA
- Hardwired/Corded Hardwired
- Height 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # 23231508
- Zoro # G1163942
- UPC # 783472220403
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 13 in |
Depth | 7 in |
Width | 9 in |
Details
Item | Power Conditioner |
Max. Amps | 1A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC |
Input Voltage | 120/208/240/480V |
Output Voltage | 120/240V |
Power Rating | 500VA |
Output Watts | 500 W |
Hardwired/Corded | Hardwired |
Phase | 1 |
Voltage Regulation % | +/-1 |
Number of Outlets | 0 |
Mounting Type | Panel Mount |
Standards | UL 1012/CSA |
KVA Rating | 30 VA-7.5 kVA |
Operating Temperature | -20DegC to +50DegC |
Efficiency | At Full Load: Up to 92% |
Hertz | 60 Hz |
Overload Capability | Current limited at 1.65 times rated current |
Output Voltage Range | 120, 240 Vac |
Input Voltage Range | 120, 208, 240, 480 Vac |
Output Power | 15-244 W |
Mounting | Chassis Mount |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 1.0A @ 480V AC, 2.1A @ 240V AC, 2.4A @ 208V AC, 4.2A @ 120V AC, Input Voltage 120/208/240/480, Output Voltage 120/240V, Power Rating 500VA, Output Watts 500 W, Hardwired, Width 9 in, Depth 7 in, Height 13 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (K2A31U2N)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- SOLAHD Redundancy Module, 24V DC, 12/28V DC, 30W, 20A, DIN Rail (SDN 2.520RED)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CCA-R63/D)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 60VA (23130602)
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- Solahd Power Conditioners