Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 2kVA
Mfr # 63232208
Zoro # G3411572
Free Shipping & Returns
$2,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 16.7A @ 120V AC, 4.2A @ 480V AC, 8.3A @ 240V AC, 9.6A @ 208V AC
- Input Voltage 120/208/240/480V
- Power Rating 2kVA
- Hardwired/Corded Hardwired
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solahd
- MFR # 63232208
- Zoro # G3411572
- UPC # 783472561711
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 18 in |
Depth | 9 in |
Width | 13 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 13 in x 9 in x 18 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 16.7A @ 120V AC, 4.2A @ 480V AC, 8.3A @ 240V AC, 9.6A @ 208V AC, Input Voltage 120/208/240/480V, Output Voltage 120/208/240V, Power Rating 2kVA, Output Watts 2,000 W, Hardwired, Width 13 in, Depth 9 in, Height 18 in, Phase Single, Voltage Regulation Percent +/-3, Cord Length No Cord, Number of Outlets 0, Features Harmonic Filtering, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Grounding Connector 20A (620CA-000)
- ZORO SELECT Circuit Breaker (PN22N003G)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 1 M (GBSC2-D4-01)
- GROTE Rocker Switch, On/Off, Red, 20A (82-1901)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- Solahd Power System Protection