Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 2kVA
Mfr # 23232208
Zoro # G5483073
product price: $3,803.99
/ea
Free Shipping & Returns
$3,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 16.7A @ 120V AC, 4.2A @ 480V AC, 8.3A @ 240V AC, 9.6A @ 208V AC
- Input Voltage 120/208/240/480V
- Power Rating 2kVA
- Hardwired/Corded Hardwired
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # 23232208
- Zoro # G5483073
- UPC # 783472220700
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 18 in |
Depth | 10 in |
Width | 13 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 13 in x 10 in x 18 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 16.7A @ 120V AC, 4.2A @ 480V AC, 8.3A @ 240V AC, 9.6A @ 208V AC, Input Voltage 120/208/240/480V, Output Voltage 120/240, Power Rating 2kVA, Output Watts 2,000 W, Hardwired, Width 13 in, Depth 10 in, Height 18 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 72 in H, 36 in W, 24 in D, NEMA 12, Hinged (WA723624FS)
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- Solahd Power System Protection