Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 250VA
Mfr # 63231254
Zoro # G1419232
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.5A @ 480V AC, 1A @ 240V AC, 1.2A @ 208V AC, 2.1A @ 120V AC
- Input Voltage 120/208/240/480V
- Power Rating 250VA
- Hardwired/Corded Hardwired
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # 63231254
- Zoro # G1419232
- UPC # 783472561513
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 10 in |
Depth | 8 in |
Width | 6 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 6 in x 8 in x 10 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 0.5A @ 480V AC, 1.0A @ 240V AC, 1.2A @ 208V AC, 2.1A @ 120V AC, Input Voltage 120/208/240/480V, Output Voltage 120V, Power Rating 250VA, Output Watts 250 W, Hardwired, Width 6 in, Depth 8 in, Height 10 in, Phase Single, Voltage Regulation Percent +/-3, Cord Length No Cord, Number of Outlets 0, Features Harmonic Filtering, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 16/3 (1TNA8)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYH6)
- INTERMATIC Indoor Timer with Removable Trippers 125 V White (TN111K)
- CORTECH Double Duplex Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDD)
- SOLAHD Power Conditioner, Panel Mount, 2kVA (23232208)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (23232308)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- Solahd Power Conditioners