Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 1kVA
Mfr # 23232108
Zoro # G0551336
product price: $2,231.99
/ea
Free Shipping & Returns
$2,231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 2.1A @ 480V AC, 4.2A @ 240V AC, 4.8A @ 208V AC, 8.3A @ 120V AC
- Input Voltage 120/208/240/480V
- Power Rating 1kVA
- Hardwired/Corded Hardwired
- Height 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # 23232108
- Zoro # G0551336
- UPC # 783472220557
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 17 in |
Depth | 7 in |
Width | 9 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 9 in x 7 in x 17 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 2.1A @ 480V AC, 4.2A @ 240V AC, 4.8A @ 208V AC, 8.3A @ 120V AC, Input Voltage 120/208/240/480V, Output Voltage 120/240, Power Rating 1kVA, Output Watts 1,000 W, Hardwired, Width 9 in, Depth 7 in, Height 17 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE 35-69 Heat Insulator, 1/2 (35-69)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Gray (DRS15GRY)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, Straight Male Liquid Tight Connector, 1/2", Steel, Insulated (H0501)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (63232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- POWERWORX Powerworx, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount (CPS-E3-FM)
- Solahd Power Conditioners