Shop All Power Conditioners
Solahd
Power Conditioner, Panel Mount, 120VA
Mfr # 23221122
Zoro # G1940592
product price: $723.99
/ea
Free Shipping & Returns
$723.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 0.5A @ 240V AC, 1A @ 120V AC
- Input Voltage 120/240V
- Output Voltage 120V
- Power Rating 120VA
- Output Watts 120 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # 23221122
- Zoro # G1940592
- UPC # 783472220205
- Country of Origin United States
- Category Power Conditioners
Dimensions
Height | 8 in |
Depth | 5 in |
Width | 4 in |
Cord Length | No Cord |
Dimensions (W x D x H) | 4 in x 5 in x 8 in |
Description
Power Conditioner, Mounting Type Panel Mount, Max. Amps 0.5A @ 240V AC, 1.0A @ 120V AC, Input Voltage 120/240, Output Voltage 120V, Power Rating 120VA, Output Watts 120 W, Hardwired, Width 4 in, Depth 5 in, Height 8 in, Phase Single, Voltage Regulation Percent +/-1, Cord Length No Cord, Number of Outlets 0, Standards UL 1012/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 2 Pole, 347/600V AC, B Curve (BDA260201)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125VAC 15A (HBL52CM80C)
- SOLAHD Power Conditioner, Panel Mount, 3kVA (63232308)
- SOLAHD Power Conditioner, Panel Mount, 250VA (23231258)
- SOLAHD Power Conditioner, Panel Mount, 250VA (63231254)
- SOLAHD Power Conditioner, Panel Mount, 1kVA (23232108)
- SOLAHD Power Conditioner, Panel Mount, 500VA (23231508)
- SOLAHD Power Conditioner, Panel Mount, 30VA (23130302)
- TDK Noise 30A Amp 250V-Ac Line Filter (ZRGT2230-M)
- Solahd Power Conditioners