Shop All Computer Power Supplies
Solahd
Din Rail Power Supply, 20 A, 480 W
Mfr # SVL2024480
Zoro # G803076186
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator Green LED DC OK Signal
- Operating Temp. Range -25 Degrees to 80 Degrees C
- Peak Amps 50 A
- Hold Up Time Greater Than 20 msec at 3 x 400 V AC and 3 x 500 V AC
- Phase - Electrical Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solahd
- MFR # SVL2024480
- Zoro # G803076186
- Country of Origin India
- Category Computer Power Supplies
Dimensions
Width | 5.51 in |
Height | 4.76 in |
Depth | 4.62 in |
Details
Item | Din Rail Power Supply |
Status Indicator | Green LED DC OK Signal |
Operating Temp. Range | -25 Degrees to 80 Degrees C |
Peak Amps | 50 A |
Hold Up Time | Greater Than 20 msec at 3 x 400 V AC and 3 x 500 V AC |
Phase - Electrical | Three |
Output Voltage | 24V DC |
Case Material | Metal Case |
Input Voltage | 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC |
Hz | 50 Hz to 60 Hz |
Power Rating | 480W |
Output Amps | 20 |
Standards | CE, cRUus, cULus |
Features | Convection Cooling, LED, Over Temperature Protection, Over Voltage Protection, Overload Protection, Power Factor Correction, Short Circuit Protection |
Mounting | DIN Rail |
Style | Switching |
Description
Din Rail Power Supply, Input Voltage 2 x 360 to 575 V AC, 3 x 320 to 575 V AC, 3 x 400 to 500 V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.76 in, Width 5.51 in, Depth 4.62 in, Hz 50 Hz to 60 Hz, Phase - Electrical Three, Peak Amps 50 A, Hold Up Time Greater Than 20 msec at 3 x 400 V AC and 3 x 500 V AC, Status Indicator Green LED DC OK Signal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Apc Rbc124 Ups Replacement Battery (PS12-9-2PACK047)
- ILC Replacement for Lincoln 12V Grease GUN (12V GREASE GUN LINCOLN)
- ACL STATICIDE Anti-Static Wipes 5" x 8", 24PK (SW12)
- ILC Replacement for Motorola Kebt-071-d (KEBT-071-D MOTOROLA)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- SOLAHD Power Supply 12V, 50W, 4A (SVL412100)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524100)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- Solahd Computer Power Supplies